Zoro Homepage
This item is Discontinued.
Newborn Caulk Gun, 10 oz Container Size, Steel, 12:01, Half Barrel Frame 301

Caulk Gun, 10 oz Container Size, Steel, 12:01, Half Barrel Frame (Discontinued)

  • Mfr # 301
  • Zoro # G3426464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301
Zoro #
G3426464
UPC #
-
Country of Origin
Multiple

Dimensions

For Container Size
10 oz
Size
10.3 oz
For Container Size+1
10 oz

Details

Item
Caulk Gun
For Container Type
Cartridge
Type
Industrial Hex Rod
For Use With
10-oz Cartridges
Material
Steel
Frame Style
Half Barrel
Thrust Ratio
12:01
Construction
Cradle Frame, Steel
Includes
Ladder Hook, Puncture Tool, Spout Cutter
Barrel Materials
Zinc Chromate Plated
Grip Style
Standard
Barrel Material
Steel
Thrust Ratio+1
12:1
Plunger Type
Smooth Rod
For Container Type+1
Cartridge
Product Type
Standard

Description

Caulk Gun, Thrust Ratio 12:1, For Container Size 10 oz, Barrel Materials Zinc Chromate Plated, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.