Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Gun, 29 oz Container Size, Steel, 6:01, Half Barrel Frame

  • Mfr # 315

  • Zoro # G1763273


product price: $29.59
/ea

Key Features

For Container Type
Cartridge
For Use With
29-oz Cartridges
Material
Steel
Frame Style
Half Barrel
For Container Size
29 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315
Zoro #
G1763273
UPC #
039922711114
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
29 oz
Size
29 oz
For Container Size+1
29 oz

Details

Item
Caulk Gun
For Container Type
Cartridge
Type
Industrial Super
For Use With
29-oz Cartridges
Material
Steel
Frame Style
Half Barrel
Thrust Ratio
6:01
Construction
Zinc Chromate-Plated
Includes
Ladder Hook, Puncture Tool, Spout Cutter
Grip Style
Standard
Plunger Type
Ratchet Rod
Thrust Ratio+1
6:1
For Container Type+1
Cartridge
Product Type
Standard
Barrel Materials
Zinc Chromate Plated

Description

Caulk Gun, Thrust Ratio 6:1, For Container Size 29 oz, Barrel Materials Zinc Chromate Plated, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Ratchet Rod, Product Type Caulk Gun, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.