Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Gun, 24 oz Container Size, Steel, 7:01, Full Barrel Frame, Black/Silver

  • Mfr # 624-GTS

  • Zoro # G3126295


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Container Type
Sausage Pack
Type
Gator Trigger
For Use With
20-oz Sausage, 24-oz Bulk Packs
Material
Steel
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-GTS
Zoro #
G3126295
UPC #
039922534102
Country of Origin
Multiple

Dimensions

For Container Size
24 oz
Size
24 oz
For Container Size+1
24 oz

Details

Item
Caulk Gun
For Container Type
Sausage Pack
Type
Gator Trigger
For Use With
20-oz Sausage, 24-oz Bulk Packs
Material
Steel
Color
Black/Silver
Frame Style
Full Barrel
Thrust Ratio
7:01
Includes
Floating Sausage Cup, Ring Cap and 3 Cones
Construction
Adjust-A-Stroke, Steel Body, Steel Nozzle
Series
Gator Trigger
Plunger Type
Smooth Rod
Product Type
Standard
Grip Style
Comfort
Thrust Ratio+1
14:1, 7:1
For Container Type+1
Sausage Pack
Barrel Materials
Steel

Description

Caulk Gun, Thrust Ratio 14:1, 7:1, For Container Size 24 oz, Barrel Materials Steel, Frame Style Full Barrel, Grip Style Comfort, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Blue/Silver, For Container Type Sausage Pack, Includes (3) Cones, Oval Nozzle, Ring Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.