Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newborn Caulk Gun, Bulk/Sausage Packs, 24 oz. 620-AL-FLAME

Caulk Gun, Bulk/Sausage Packs, 24 oz. (Discontinued)

  • Mfr # 620-AL-FLAME
  • Zoro # G4105285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-AL-FLAME
Zoro #
G4105285
UPC #
039922666704
Country of Origin
China

Dimensions

Size
24 oz.

Details

Item
Caulk Gun, Bulk/Sausage Packs
Type
Smooth Rod
For Use With
Sausage, Bulk Material
Color
Black/Red/Orange/Yellow
Includes
(1) Multi-Chemical Resistant Twin Hytrel Cup, (3) Plastic Nozzles
Thrust Ratio
18:1
Construction
Aluminum

Description

Caulk Gun, Bulk/Sausage Packs, Color Black/Red/Orange/Yellow, Includes (1) Multi-Chemical Resistant Twin Hytrel Cup, (3) Plastic Nozzles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.