Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dripless Caulk Gun, 10 oz Container Size, Steel, 10:01, Skeleton Frame, Red

  • Mfr # 212-HTD

  • Zoro # G4150645


product price: $25.69
/ea

Key Features

For Container Type
Cartridge
For Use With
Adhesives, Caulks, Sealants
Material
Steel
Color
Red
Frame Style
Skeleton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-HTD
Zoro #
G4150645
UPC #
039922545245
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
10 oz
Size
10 oz
For Container Size+1
10 oz

Details

Item
Dripless Caulk Gun
For Container Type
Cartridge
Type
Hex Rod, Ergonomic Handle
For Use With
Adhesives, Caulks, Sealants
Material
Steel
Color
Red
Frame Style
Skeleton
Thrust Ratio
10:01
Includes
Ladder Hook, Seal Puncture Tool, Spout Cutter
Construction
Plastic, Steel
Series
HybridTech
For Container Type+1
Cartridge
Thrust Ratio+1
10:1
Barrel Materials
Steel
Grip Style
Comfort
Plunger Type
Smooth Rod
Product Type
Drip-Free

Description

Dripless Caulk Gun, Thrust Ratio 10:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Skeleton, Grip Style Comfort, Material Metal, Plunger Type Smooth Rod, Product Type Dripless Caulk Gun, Color Red, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.