Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dripless Caulk Gun, 10 oz Container Size, Steel, 10:01, Half Barrel Frame, Red

  • Mfr # 102D

  • Zoro # G2562034


product price: $12.39
/ea

Key Features

For Container Type
Cartridge
Type
Hex Rod
For Use With
10-oz Cartridges
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102D
Zoro #
G2562034
UPC #
-
Country of Origin
Multiple

Dimensions

For Container Size
10 oz
Size
10 oz
For Container Size+1
10 oz

Details

Item
Dripless Caulk Gun
For Container Type
Cartridge
Type
Hex Rod
For Use With
10-oz Cartridges
Material
Steel
Color
Red
Frame Style
Half Barrel
Thrust Ratio
10:01
Construction
Cradle Frame, E-Z Thrust Mechanism, Steel
Includes
Puncture Tool, Spout Cutter
Series
Caulk Buddy
Thrust Ratio+1
10:1
Product Type
Drip-Free
Plunger Type
Smooth Rod
For Container Type+1
Cartridge
Grip Style
Standard
Barrel Materials
Steel

Description

Dripless Caulk Gun, Thrust Ratio 10:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Dripless Caulk Gun, Color Red, For Container Type Cartridge, Includes Puncture Tool, Spout Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.