Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dripless Manual Caulk Gun, For 10 oz Container Size, 10:1, Half Barrel Frame

  • Mfr # 930-GTD

  • Zoro # G4105249


product price: $13.99
/ea

Key Features

For Container Type
Cartridge
For Use With
Adhesives, Caulks, Sealants
Material
Steel
Color
Red
Frame Style
Half Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930-GTD
Zoro #
G4105249
UPC #
039922635229
Country of Origin
Multiple

Dimensions

For Container Size
10 oz
Size
10 oz
For Container Size+1
10 oz

Details

Item
Dripless Caulk Gun
For Container Type
Cartridge
Type
Hex Rod, Comfort Grip
For Use With
Adhesives, Caulks, Sealants
Material
Steel
Color
Red
Frame Style
Half Barrel
Thrust Ratio
10:01
Includes
Ladder Hook, Seal Puncture Tool, Spout Cutter
Construction
Steel
Series
Gator Trigger
Thrust Ratio+1
10:1
For Container Type+1
Cartridge
Product Type
Drip-Free
Grip Style
Comfort
Plunger Type
Smooth Rod
Barrel Materials
Steel

Description

Dripless Caulk Gun, Thrust Ratio 10:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Comfort, Material Metal, Plunger Type Smooth Rod, Product Type Dripless Caulk Gun, Color Red, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.