Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Guide, 29 oz Container Size, Steel, Silver

  • Mfr # CG-1

  • Zoro # G2725475


product price: $9.99
/ea

Key Features

Type
For Caulk Gun
For Use With
5GDU3 and 5GDU2 Guide for Filling Expansion Joints
Material
Steel
Color
Silver
For Container Size
29 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1
Zoro #
G2725475
UPC #
039922804007
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
29 oz
For Container Size+1
29 oz

Details

Item
Concrete Guide
Type
For Caulk Gun
For Use With
5GDU3 and 5GDU2 Guide for Filling Expansion Joints
Material
Steel
Color
Silver
Construction
Snap In, Steel
Product Type
Concrete Guide

Description

Concrete Guide, Product Type Concrete Guide, For Container Size 29 oz, For Container Type Not Applicable, Material Steel, Color Silver, Compatible Grainger Part Number 5GUD2, 5GUD3, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.