Shop NEWBORN
See all product information
Create Account
Finishing Tool, Blue
- Mfr # Slick-1
- Zoro # G1580783
product price:Â
$
68.29
/ea
Key Features
Type
Spatula Set
For Use With
Caulk To Finish Bead Smoothly And Professionally
Color
Blue
Construction
Rubber Handle, Stainless Steel
Size
Varies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Slick-1
- Zoro #
- G1580783
- UPC #
- 039922871009
- Country of Origin
- China
- Item
- Finishing Tool
- Type
- Spatula Set
- For Use With
- Caulk To Finish Bead Smoothly And Professionally
- Color
- Blue
- Construction
- Rubber Handle, Stainless Steel
- Includes
- Metal Ring
- Product Type
- Finishing Tool
- Handle Material
- Rubber Coated
- Handle Style
- Straight
- Blade Shape
- Straight, Tapered
- Blade Flexibility
- Flexible
- Number of Pieces
- 6
- Wire Color
- Blue
- Compatible Product Type
- Caulk To Finish Bead Smoothly And Professionally
Dimensions
- Size
- Varies
- Blade Length
- 3 in, 4 in, 5 in, 6 in, 8 in
Description
Finishing Tool, Blade Flexibility Flexible, Blade Length 3 in, 4 in, 5 in, 6 in, 8 in, Blade Shape Straight, Tapered, Handle Material Rubber Coated, Handle Style Straight, Includes Metal Ring, Number of Pieces 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.