Shop NEWBORN
See all product information
Create Account
Finishing Tool, Brown
- Mfr # SPT3S-OF
- Zoro # G1934791
product price:Â
$
17.85
/ea
Key Features
Type
Spatula Set
For Use With
Caulk To Finish Bead Smoothly And Professionally
Color
Brown
Construction
Stainless Steel, Wood Handle
Size
3 in Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPT3S-OF
- Zoro #
- G1934791
- UPC #
- 039922873218
- Country of Origin
- China
- Item
- Finishing Tool
- Type
- Spatula Set
- For Use With
- Caulk To Finish Bead Smoothly And Professionally
- Color
- Brown
- Construction
- Stainless Steel, Wood Handle
- Product Type
- Finishing Tool
- Wire Color
- Brown
- Compatible Product Type
- Caulk To Finish Bead Smoothly And Professionally
Dimensions
- Size
- 3 in Straight
Description
Finishing Tool, Product Type Spatula, For Container Size Not Applicable, For Container Type Not Applicable, For Use With Caulk To Finish Bead Smoothly And Professionally, Color Brown, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.