Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newborn Nozzle Replacement, For 1UMJ2, Thick Bead PC-58

Nozzle Replacement, For 1UMJ2, Thick Bead (Discontinued)

  • Mfr # PC-58
  • Zoro # G3124721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-58
Zoro #
G3124721
UPC #
039922841002
Country of Origin
Taiwan, Province of China

Details

Item
Mixing Nozzle
Application
Cut Tip to Desired Size
Material
Plastic
For Use With
2 in Barrel Bulk Guns
Color
Green
Characteristics
Green Plastic
Nozzle Type
Cone
Type
Replacement
Product Type
Mixing Nozzle

Description

Mixing Nozzle, Color Green, For Use With 2 in Barrel Bulk Guns, Material Plastic, Product Type Mixing Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.