Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Gun Nozzle System, Not Applicable Container Size, Plastic, Yellow/Black

  • Mfr # BB-45

  • Zoro # G0386556


product price: $23.49
/ea

Key Features

For Container Type
Sausage Pack
Type
45 Degree Angle
For Use With
Bulk and Sausage Guns
Material
Plastic
Color
Yellow/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-45
Zoro #
G0386556
UPC #
794504981018
Country of Origin
United Kingdom

Details

Item
Caulk Gun Nozzle System
For Container Type
Sausage Pack
Type
45 Degree Angle
For Use With
Bulk and Sausage Guns
Material
Plastic
Color
Yellow/Black
Includes
1 Multi-Fit Adapter, 2 Angle Joints, 4 Cone Nozzles
Construction
Plastic
Application
Automotive, Construction, Glazing, Roofing, Waterproofing
Series
BeadBuddy45
Product Type
Nozzle Tip
For Container Type+1
Sausage Pack

Description

Caulk Gun Nozzle System, Product Type Nozzle Tip, For Container Size Not Applicable, For Container Type Sausage Pack, For Use With Bulk and Sausage Guns, Material Plastic, Application Automotive, Construction, Glazing, Roofing, Waterproofing, Color Black, Yellow, Includes Multi-Fit Adapter, (2) Angle Joints, (4) Cone Nozzles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.