Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Caulk Gun, 10 oz, Aluminum, Black

  • Mfr # 710AL-12

  • Zoro # G1204262


product price: $173.99
/ea
Free Shipping & Returns

Key Features

For Container Size
10 oz
For Container Type
Cartridge
Cartridge Type
10 oz
Barrel Material
Aluminum
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710AL-12
Zoro #
G1204262
UPC #
039922341007
Country of Origin
Multiple

Dimensions

For Container Size
10 oz
Cartridge Size
10 oz
Air Inlet Size
NPT

Details

Item
Caulk Gun
For Container Type
Cartridge
Cartridge Type
10 oz
Barrel Material
Aluminum
Air Inlet
1/4 in NPT
Retainer Type
Quick Coupler Plug
Pressure Range
0 to 100 psi
Features
Quick Disconnect Nipple, Safety Valve in Handle, True Air Regulator Controls Flow
Application
Medium and High Viscosity Materials, Especially When Doing Caulking Continually
Grip
Pistol
Minimum Operating Pressure
0 psi
Power Source
Air Powered
Frame Style
Enclosed
Color
Black
Maximum Operating Pressure
100 psi
Air Inlet Type
1/4 in Male NPT
Air Inlet Gender
1/4 in

Description

Caulk Gun, For Container Type Cartridge, For Container Size 10 oz, Frame Style Enclosed, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 0 psi, Pressure Range 0 to 100 psi, Air Inlet Male, Air Inlet Gender 1/4 in, Air Inlet Size NPT, Air Inlet Type 1/4 in Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.