Shop NEWBORN
See all product information
Create Account
Push Disk, Black, Silver, 1:1, 2:1, 4:1 Mixing Ratio
- Mfr # P-83-5-42
- Zoro # G0631425
product price:Â
$
19.25
/ea
Sold in multiples of 2 for $38.50
Key Features
Application
For Dispensing and Mixing Two-Component Epoxy
Mixing Ratio
1:1, 2:1, 4:1
Material
Steel
For Use With
375 mL Cartridges, 600 mL Cartridges, 450 mL Cartridges, Two-Component Epoxy
Color
Black, Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-83-5-42
- Zoro #
- G0631425
- UPC #
- 039922360404
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2 5/8 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Details
- Item
- Push Disk
- Application
- For Dispensing and Mixing Two-Component Epoxy
- Mixing Ratio
- 1:1, 2:1, 4:1
- Material
- Steel
- For Use With
- 375 mL Cartridges, 600 mL Cartridges, 450 mL Cartridges, Two-Component Epoxy
- Color
- Black, Silver
- Type
- For Pneumatic Dual Component Applicators
- Characteristics
- Replacement Disk
- Product Type
- Push Disk
- Compatible Mfr Part Number
- 830A30, 850A30
- Connection Type
- Snap on/off
- Series
- Push Disks
Description
Push Disk, Color Black, Silver, Connection Type Snap on/off, For Use With 375 mL Cartridges, 600 mL Cartridges, 450 mL Cartridges, Two-Component Epoxy, Includes Not Applicable, Material Steel, Product Type Push Disk, Mixing Ratio 1:1, 2:1, 4:1, Series Push Disks, Overall Length 2 5/8 in, Number of Elements Not Applicable, Compatible Grainger Part Number 3EAD9, Compatible Mfr Part Number 830A30, 850A30