Shop LOCTITE
See all product information
Create Account
442-21425 4-Gm Fixmaster Fast Cureepoxy Mixer Cups 10 Cup
- Mfr # 442-21425
- Zoro # G704008880
product price:
$
99.69
/ea
Key Features
Color
Gray
Size
0.12 fl oz
Flammable
Yes
Container Type
Can
Shear Strength
2000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442-21425
- Zoro #
- G704008880
- UPC #
- 79340214255
- Country of Origin
- United States
- Item
- Adhesive
- Color
- Gray
- Flammable
- Yes
- Container Type
- Can
- Shear Strength
- 2000 psi
- Cure Time
- 12 hr
- Maximum Operating Temperature
- 180°F
- Use On
- Ceramic, Concrete, Glass, Metal, Plastic, Wood
Dimensions
- Size
- 0.12 fl oz
Description
Epoxies.
Pre-measured.
Fills porosities and can be used to build up worn parts.
Packing Type: Capsule.
Color: Grey.
Adhesive Tensile Shear: 2000 psi.
Temp. Range: 180.0 °F [Max].
Fix Cure Time Temp.: 5 min 77 °F.
Full Cure Time Temp.: 10 min 77 °F.
Chemical Compound: Epoxy.
Applications: Bonding.
Applicable Materials: Glass, Hard Plastics, Rubber, Metal.
Resistance: Chemical.
Odor/Scent: Mild.
Physical Form: Paste or Gel.
Quantity: 10 per container.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.