Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Wheels, 29 oz Container Size, Steel, Silver

  • Mfr # SW-1

  • Zoro # G1853792


product price: $36.89
/ea

Key Features

Type
For Caulk Gun
For Use With
5GDU3 and 5GDU2, To Push Or Pull
Material
Steel
Color
Silver
For Container Size
29 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-1
Zoro #
G1853792
UPC #
039922804106
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
29 oz
For Container Size+1
29 oz

Details

Item
Surface Wheels
Type
For Caulk Gun
For Use With
5GDU3 and 5GDU2, To Push Or Pull
Material
Steel
Color
Silver
Construction
Snap In, Steel
Product Type
Surface Wheel

Description

Surface Wheels, Product Type Surface Wheel, For Container Size 29 oz, For Container Type Not Applicable, Material Steel, Color Silver, Compatible Grainger Part Number 5GUD2, 5GUD3, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.