Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Pourover 4 gal Coffee Brewer

  • Mfr # AK-3AS

  • Zoro # G3964427


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Type
Pourover
Capacity
4 gal
Brewing Capacity
0.5 gph
Warming Stations
3
Electrical
120V, 15 A, 1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK-3AS
Zoro #
G3964427
UPC #
750998000062
Country of Origin
United States

Dimensions

Height (In.)
16 29/32 in
Width (In.)
15 1/2 in
Depth (In.)
16 13/32 in
Overall Width
15 1/2 in
Overall Depth
16 3/8 in
Overall Height
17 in

Details

Item
Coffee Brewer
Type
Pourover
Capacity
4 gal
Brewing Capacity
0.5 gph
Warming Stations
3
Electrical
120V, 15 A, 1500 W
Material
Glass, Stainless Steel
Color
Silver
Features
Master On/Off Power Switch, Ready Light Incorporated for Optimum Brewing Temperature, Traditional Displacement Hot Water Tank System
Includes
Carafes Not Included
Plumbing Required
No
Plug
3-Prong
Standards
NSF Certified, UL Listed
Voltage
120V AC
Product Type
Coffee Brewer
Brewing Rate
0.5 gph
Includes Service and Holding
No
Wattage
1,700 W
Current
14.6 A
Plug Type
Three-Prong
Number of Cups Produced
36
Weight
28 lb
Auto Shut-Off
Yes
Power Source
Electric
Number of Warmers
3
Maximum Brewing Capacity
120 fl oz
Perfomance
Commercial/Residential
Water Faucet
No

Description

Coffee Brewer, Brewing Rate 0.5 gph, Maximum Brewing Capacity 120 fl oz, Number of Cups Produced 36, Overall Height 17 in, Overall Width 15 1/2 in, Overall Depth 16 3/8 in, Color Silver, Type Pourover, Number of Warmers 3, Plumbing Required No, Wattage 1,700 W, Current 14.6 A, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type Three-Prong, Material Glass, Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding No, Auto Shut-Off Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.