Zoro Homepage

Tea Dispenser, 3.5 Gallon Narrow

  • Mfr # NLT35

  • Zoro # G3964320


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Type
Single Base
Capacity
3.5 gal
Max. Cup Height
12 in
Material
Stainless Steel
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLT35
Zoro #
G3964320
UPC #
750098000154
Country of Origin
China

Dimensions

Max. Cup Height
12 in
Height
22 in
Depth
16 3/4 in
Width
6 in
Overall Width
6 in
Overall Depth
16 3/4 in
Overall Height
22 1/4 in
Maximum Cup Height
12 in

Details

Item
Beverage Dispenser
Type
Single Base
Capacity
3.5 gal
Material
Stainless Steel
Color
Silver
Includes
Label, Lid
Standards
NSF
Dispenser Actuation
Faucet
Number of Dispensers
1
Includes Label
Yes

Description

Beverage Dispenser, Capacity 3.5 gal, Color Silver, Overall Height 22 1/4 in, Overall Width 6 in, Overall Depth 16 3/4 in, Number of Dispensers 1, Material Stainless Steel, Dispenser Actuation Faucet, Includes Label, Lid, Includes Label Yes, Maximum Cup Height 12 in, Standards NSF

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.