Zoro Homepage

Tea Dispenser, 5 Gallon

  • Mfr # TB5

  • Zoro # G3964339


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Type
Commercial
Max. Cup Height
12 in
Material
Stainless Steel
Height
22 1/2 in
Width
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB5
Zoro #
G3964339
UPC #
750998000147
Country of Origin
China

Dimensions

Max. Cup Height
12 in
Height
22 1/2 in
Width
10 7/8 in
Depth
10 7/8 in
Maximum Cup Height
12 in
Overall Height
22 1/2 in
Overall Depth
11 in
Overall Width
11 in
Overall Diameter
11 in

Details

Item
Beverage Dispenser
Type
Commercial
Capacity
5 gal
Material
Stainless Steel
Includes
Handle, Lid
Color
Silver
Standards
NSF
Includes Label
Yes
Dispenser Actuation
Faucet
Number of Dispensers
1

Description

Beverage Dispenser, Capacity 5 gal, Color Silver, Overall Height 22 1/2 in, Overall Width 11 in, Overall Depth 11 in, Overall Diameter 11 in, Number of Dispensers 1, Material Stainless Steel, Dispenser Actuation Faucet, Includes Handle, Lid, Includes Label Yes, Maximum Cup Height 12 in, Standards NSF

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.