Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 mm Sanford 0.5 Rollerball Pen Grip - Red

  • Mfr # SAN2101304

  • Zoro # G709140530


product price: $35.39
/ea

Key Features

Pen Type
Roller Ball
Point Size
0.7 mm
Tip Style
Conical
Barrel Color
Black
Pen Grip
Comfort Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN2101304
Zoro #
G709140530
UPC #
71641174610
Country of Origin
China

Dimensions

Point Size
0.7 mm

Details

Ink Color
Red
Pen Type
Roller Ball
Item
Pen
Tip Style
Conical
Barrel Color
Black
Pen Grip
Comfort Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.