Marker, Standard, PK6
- Mfr # SAN1770459
- Zoro # G022887082
product price:Â
$
21.25
/pk of 6, $3.54/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Marker Set Ink Colors
Aqua, Lime Green, Orange, Pink, Purple
Marker Ink Color
Assorted
Barrel Type
Standard
Metal Detectable
Metal Detectable
Features
Fade-Resistant Ink, Paint-Based Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAN1770459
- Zoro #
- G022887082
- UPC #
- 071641024533
- Country of Origin
- Viet Nam
Dimensions
- Fits Chest Size
- Fade-Resistant Ink, Paint-Based Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Details
- Marker Set Ink Colors
- Aqua, Lime Green, Orange, Pink, Purple
- Marker Ink Color
- Assorted
- Item
- Marker
- Barrel Type
- Standard
- Metal Detectable
- Metal Detectable
- Features
- Fade-Resistant Ink, Paint-Based Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Description
Marker, Assorted, Aqua, Lime Green, Orange, Pink, Purple, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.