Zoro Homepage

Marker Sharpie Chisel Blk

  • Mfr # SAN38201

  • Zoro # G010833411


product price: $49.09
/ea

Key Features

Ink Color
Black
Tip Size
5.3 mm
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN38201
Zoro #
G010833411
UPC #
071641382015
Country of Origin
United States

Dimensions

Tip Size
5.3 mm

Details

Item
Permanent Marker
Ink Color
Black
Marker Tip
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.