This item is Discontinued.

Newell Brands Newell 21671 Sistema Bento Lunch To Go - Assorted Color 21671

Newell 21671 Sistema Bento Lunch To Go - Assorted Color (Discontinued)

  • Mfr # 21671
  • Zoro # G804057047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21671
Zoro #
G804057047
UPC #
94142022167
Country of Origin
New Zealand

Description

Includes
  • The Sistema Bento Lunch To Go is perfect for transporting your lunch and snacks on the go. Simply place your food into the container and close the distinctive Sistema easy-locking clip to seal. The Sistema Bento Lunch To Go features an easy locking clip, multiple removable compartments and a 150ml Yogurt Pot to make it simple to keep your food fresh and separate until ready to eat. Stackable and safe to use in the Dishwasher (top rack), Microwave (lid open), Fridge & Freezer.Designed and Made in New Zealand.Phthalate & BPA Free. 1 purple, 1 pink, 1 green, 1 blue
Specifications
  • Product Type: Network Cable
  • Cable Type: Fiber Optic
  • Cable Characteristic: Patch Cable
  • Fiber Optic Mode: Multi-mode
  • Core / Cladding Diameter: 50/125 m
  • Cable Length: 65.62 ft
  • Connector on First End: 2 x SC Male Network
  • Connector on Second End: 2 x SC Male Network
  • Color: Aqua
  • Environmentally Friendly: Yes
  • Environmental Certification: RoHS
  • Certifications & Standards: OFNR rated
  • Material: Polyvinyl Chloride (PVC) - Jacket
  • Country of Origin: New Zealand
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.