This item is Discontinued.

Newell Brands Newell 804-STR2P Patches SBM Heating Pad Gel 804-STR2P

Newell 804-STR2P Patches SBM Heating Pad Gel (Discontinued)

  • Mfr # 804-STR2P
  • Zoro # G004061578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-STR2P
Zoro #
G004061578
UPC #
27045805711
Country of Origin
China

Description

Sunbeam GoHeat Portable Heated Patches for Pain Relief Starter Kit, 2 Reusable Gel Patches and Clip On Rechargeable Control Unit with 3 Heat Settings. Use these Sunbeam GoHeat Portable Heated Patches to provide soothing heat for deep, penetrating pain relief, whether youre on the go or at home, and feel better fast while still going about your everyday activities. These 3 x 5-inch adhesive portable heat patches adhere directly and comfortably to your skin for targeted, penetrating pain relief. They're great for your upper and lower back, legs, arms, and other areas. The rechargeable battery clips onto your belt or clothing for hands-free use, and features low, medium, and 20-minute high-heat interval settings, it can provide up to 8 hours of consistent heat via one patch on low. The patches have long cords so they can easily reach all areas of the body. This starter set includes 2 patches that can be used up to 10 times each.

Specifications
  • Weight: 0.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.