1-5/8 in. Strut Channel 4-Wheel Trolley Assembly with Eye Loop, Zinc-Plated Steel, Silver
- Mfr # 4WELT-158
- Zoro # G923512052
product price:Â
$
29.49
/ea
Sold in multiples of 50 for
$1,474.50
Key Features
Wheel Material
Steel
Type
Trolley
Trolley Item
4 wheel eye loop trolley for 1-5/8+ strut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4WELT-158
- Zoro #
- G923512052
- UPC #
- 726843020462
- Country of Origin
- China
- Wheel Material
- Steel
- Type
- Trolley
- Trolley Item
- 4 wheel eye loop trolley for 1-5/8+ strut
Description
Our Newhouse Electric 4-Wheel Trolley Assembly with Eye Loop lets you move equipment with reliability and ease. You get greater efficiency, better economy and easier installation. These trolleys are designed for seamless use on 1-5/8-inch strut channels for a broad range of contractor work. You can use our strut channel track rollers for a variety of overhead mobility applications including sliding doors, moveable dividers, welding curtains, pneumatic tools, die handling, material transfer, lubrication systems and more. Get strong support while using low-friction bearing surfaces so you can finish tasks more efficiently. Our galvanized steel channel trolley follows industry-standard manufacturing processes to produce strut accessories that won't easily warp or break. It's also zinc-electroplated to resist corrosion so you can install it in humid or wet weather conditions. You get a reliable mobility system that can withstand the elements for years. This particular model also uses maintenance-free steel roller wheels. Save time and maintenance effort on your ceiling track rollers. They use corrosion-free stainless steel wheel bearings that require no lubrication to keep them going. Each roller trolley has a weight-bearing load of up to 100 lbs., designed for light loads but far higher tolerance than comparable nylon rollers. Get more done on the job as you mobilise your preferred equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.