1/2 in. Hex Bolt and Nut - Strut Channel, 10 Pack (5 Bolt + 5 Nut), 10PK
- Mfr # HXNBP-10PK
- Zoro # G823512084
product price:Â
$
1.89
/pk of 10, $0.19/ea
Sold in multiples of 10Â pks for
$18.90
Key Features
Depth
1/2 in
Width
3 in
Material
Steel
Fitting Type
Clamp
For Use With
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HXNBP-10PK
- Zoro #
- G823512084
- UPC #
- 726843018964
- Country of Origin
- China
Dimensions
- Depth
- 1/2 in
- Width
- 3 in
- Length
- 3 in
Details
- Material
- Steel
- Fitting Type
- Clamp
- Item
- 1/2" Hex Bolt And Nut - 10 Pack (5 Nut + 5 Bolt)
- For Use With
- PVC
Description
This is 1/2 in. Hex Bolt and Nut - 10 Pack. It contains 5 bolts and 5 nuts. Color: Silver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.