Shop NEWHOUSE ELECTRIC
See all product information
Create Account
1/2 in. Nylon Strut Cone Nut Coupling, Silver Galvanized Steel, Strut Fitting, 5PK
- Mfr # CN12-5PK
- Zoro # G223512080
product price:Â
$
2.95
/pk of 5, $0.59/ea
Sold in multiples of 10Â pks for
$29.50
Key Features
Trade Size
1/2 in
Depth
3.85 in
Type
Nut
Width
1.06 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN12-5PK
- Zoro #
- G223512080
- UPC #
- 726843018667
- Country of Origin
- China
- Item
- 1/2-In Cone Nut- 5Pk
- Type
- Nut
- Material
- Steel
Dimensions
- Trade Size
- 1/2 in
- Depth
- 3.85 in
- Width
- 1.06 in
- Length
- 2.02 in
Description
Our Nylon Strut Cone Nuts use a pliable nylon cone that secures the nut in place through the entire range of construction site temperatures. It works very well with struts and other fixtures. It also saves you the trouble of getting multiple types of spring nuts for 1-5/8-inch channels. Our advanced hardware innovations bring you strut channel cone nuts that are highly resistant to pull-out and side-slip in. The unique design develops a wedging action that increases with pressure or load. You get reliable fittings that support the structural integrity of your channel setup. Our threaded hardware is electro-galvanized for excellent corrosion resistance. You get reliable anti-rust protection even in areas exposed to weather. You also get a superior paint base on your cone strut nuts. Together, these features allow your nylon cone nuts to cut down on your work time while maintaining solid installation and safe, load-bearing construction. Save valuable hours on assembly and retrofit applications while adjusting fittings to precise distances. Our channel cone nuts help you eliminate the inventory and installation hassles of conventional spring nuts. You can use these with A, C, E, and H-series channels and inserts. These high-quality fittings are manufactured from Q235 Steel and then electro-galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.