Shop NEWHOUSE ELECTRIC
See all product information
Create Account
1/2 in. Strut Channel Beam Clamp (Top Clamp) - Silver Electro-Galvanized
- Mfr # BC12
- Zoro # G623512086
product price:Â
$
8.49
/ea
Sold in multiples of 5 for
$42.45
Key Features
Depth
3 in
Length
3 in
Type
Clamp
Width
3-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC12
- Zoro #
- G623512086
- UPC #
- 726843018490
- Country of Origin
- China
Dimensions
- Depth
- 3 in
- Length
- 3 in
- Width
- 3-1/2 in
Details
- Type
- Clamp
- Item
- 1/2-In Beam Clamp
- Material
- Steel
Description
Application: Supports threaded rod, threaded brindle rings and electrical boxes. Electrical strut type: Beam clamp. Strut Accessory Size: 1/2 in. Style: Top clamp, Malleable, Junior. Finish: Silver electroplated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.