13.5in x 9in x 1.57in Weatherproof Collapsible Electrical Connection Box

  • Mfr # CJB11-BK

  • Zoro # G521897971


product price:  $26.99
/ea

Key Features

Overall Depth
1.57 in
Overall Width
13.5 in
Material
Polypropylene
Height
9.09 in
Length
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJB11-BK
Zoro #
G521897971
UPC #
726843022657
Country of Origin
China

Dimensions

Overall Depth
1.57 in
Overall Width
13.5 in
Height
9.09 in
Length
1.57 in

Details

Material
Polypropylene
Item
Electrical Connection Box

Description

Outdoor electrical connections remain secure and protected with the Weatherproof Collapsible Electrical Connection Box. It's built to withstand rain, snow, dust, and dirt, offering the protection you expect from a dependable weatherproof electrical box. The rugged thermoplastic construction resists warping, corrosion, and temperature extremes, making it ideal for long-term outdoor use. This versatile cord organizer box can hold up to 11 power cords or outdoor extension cords, supporting everything from outdoor outlet covers to garden tools, lighting, and more. It's perfect for setups around pools, spas, garden sheds, greenhouses, or even at construction sites. The expandable design grows to 4.5 in. tall, providing 1.12 sq.ft. of usable space. When not in use, this waterproof electrical box collapses to just 1.5 in. for compact storage. A secure seal helps keep components dry, clean, and fully functional. Whether for home improvement or professional use, this outdoor waterproof electrical box ensures safety and performance in 1 compact, flexible package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.