Zoro Homepage

3/4-in. x 60 ft. Black Electrical Tape Roll

  • Mfr # ELCTTP-60FT-BK

  • Zoro # G421897941


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Tape Color
Black
Length
3.06 in
Width
3.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELCTTP-60FT-BK
Zoro #
G421897941
UPC #
726843024613
Country of Origin
China

Dimensions

Length
3.06 in
Width
3.06 in

Details

Tape Color
Black
Item
Electrical Tape Roll

Description

Our Newhouse Electric 3/4-in. x 60 ft. Black Electrical Tape Roll is a high-performance vinyl insulation tape that's invaluable for a wide range of electrical applications. This black electric tape is a versatile tool designed for both professionals and DIY enthusiasts that simplifies cable management, repairs, and insulation tasks. Our wire tape for cords is constructed from premium black vinyl. It delivers exceptional durability, resisting wear from weather, abrasion, and heat. Whether you're bundling wires, splicing cables, or performing quick fixes, this tape provides consistent strength and reliability, even in challenging environments. Our electric tape is rated for up to 600 volts, ensuring safety and performance. That makes it ideal for primary insulation or securing connections in residential, commercial, and industrial settings. It's engineered to withstand temperatures up to 176 degrees Fahrenheit (80 degrees Celsius) while retaining its strong adhesion and flexibility across a wide range of conditions. Its professional-grade design meets UL Certification standards, top-tier safety and effectiveness for your projects. With a generous 60-foot roll, this electrical tape offers excellent value, enabling you to tackle multiple tasks with a single roll. Whether you're repairing frayed wires, organizing cords, or sealing cable splices, you can trust our black electrical tape for a secure and long-lasting solution. Simplify your electrical tasks and enjoy peace of mind with this reliable, industry-certified tool. Get your Newhouse Electric 3/4-in. x 60 ft. Black Electrical Tape Roll today.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.