Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50A Heavy Duty EV Power Outlet Box

  • Mfr # EVBH-50A

  • Zoro # G722646972


product price: $105.99
/ea
Sold in multiples of 6 for $635.94
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Cover Type
Surface/Post Mount
Length
6.95 in
Height
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVBH-50A
Zoro #
G722646972
UPC #
726843024545
Country of Origin
Thailand

Dimensions

Length
6.95 in
Height
7.09 in
Depth
6.95 in
Width
6.14 in

Details

Color
Gray
Material
Steel
Cover Type
Surface/Post Mount
Item
Electrical Box Cover
Duty Rating
Heavy-Duty
NEMA Configuration
NEMA 14-50R
Weather Resistant
Weatherproof
Application
Outdoor

Description

Our NEMA 3R Surface/Post Mount Heavy-Duty EV+RV Outdoor Outlet Box is a weatherproof, secure, and versatile power solution for electric vehicle charging, RV power hookups, or outdoor tool use. Your weatherproof outlet box comes equipped with a 50-amp NEMA 14-50R outdoor outlet receptacle, one of the most widely used configurations for EV and RV applications. You enjoy the confidence of a UL-listed product that meets national safety standards and supports dependable, long-lasting performance. The heavy-duty steel enclosure is NEMA 3R rated to withstand exposure to rain, snow, and dirt, helping your installation stay protected year-round. You can install the box on a post or flat surface, giving you the freedom to place it where it works best, whether that’s in your garage, beside your driveway, or at a campsite. Knockouts on the back, sides, and bottom let you route conduit in the direction that best suits your wiring layout. You also get enough interior space for easier wire bending, making installation smoother. Your 50-amp RV outlet box works with both copper and aluminum conductors to help reduce material costs. A padlockable cover adds peace of mind, helping deter tampering or unauthorized use. Whether you’re powering an EV or hosting guests in an RV, this outlet box is built to serve your needs with durability and ease. Because at Newhouse Lighting, we focus all efforts on providing you with sensible, stylish, and efficient lighting products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.