Shop NEWHOUSE ELECTRIC
See all product information
Create Account
Blue PVC Universal End Cap for 13/16 in. 14 Gauge Metal Strut Channels, 2PK
- Mfr # ECB-2PK
- Zoro # G423512088
product price:Â
$
2.65
/pk of 2, $1.33/ea
Sold in multiples of 10Â pks for
$26.50
Key Features
Length
1 in
Type
End Cap
Width
1 in
Depth
5 in
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECB-2PK
- Zoro #
- G423512088
- UPC #
- 726843018452
- Country of Origin
- China
- Item
- 14-Ga End Cap 2-Pack
- Type
- End Cap
- Material
- PVC
Dimensions
- Length
- 1 in
- Width
- 1 in
- Depth
- 5 in
Description
Get the right accessories to trim and protect your electrical construction tools. Our Blue PVC Universal End Cap for 13/16 in. 14 Gauge Metal Strut Channels is a secure end cap designed to fit over the ends of 14 Gauge B Series standard struts. You can fasten them over any steel, aluminum or fiberglass struts to give them a clean and professional-looking finish. They're ideal for protecting channel ends and to help avoid incidental contact or fouling. Smart professionals know to prevent potential injury and damage to conduits by securing strut ends with the appropriate covering. Each cap is built from pliable PVC that's durable and easy to install. You can slip them onto the rough end of a strut channel with ease, creating a smooth line, and you can remove them just as easily. Get durable added protection that enables your structure to stand snugly in position for a much longer duration. All of our fittings meet or exceed physical properties of ASTM A1011 GR 33 for elasticity, plasticity, stiffness, aging sensitivity, strength, hardness, impact toughness, fatigue strength and fracture toughness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.