Weatherproof Electrical Box, Junction Box Type, Polycarbonate, Rectangular Shape
- Mfr # NHWE-M
- Zoro # G821897947
product price:Â
$
35.19
/ea
Key Features
Material
Polycarbonate
Length
8.66 in
Overall Width
4.72 in
Overall Depth
6.3 in
Height
8.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NHWE-M
- Zoro #
- G821897947
- UPC #
- 726843023920
- Country of Origin
- China
Dimensions
- Length
- 8.66 in
- Overall Width
- 4.72 in
- Overall Depth
- 6.3 in
- Height
- 8.66 in
Details
- Item
- Newhouse Electric Weatherproof Hinged Enclosure Medium
- Material
- Polycarbonate
- Standards
- UL listed
- Box Shape
- Rectangular
Description
Our Weatherproof Electrical Junction Box is a durable and versatile polycarbonate electrical enclosure designed to protect wiring and equipment in demanding indoor and outdoor conditions. This outdoor electrical box is made from high-quality ABS plastic. It's lightweight yet impact-resistant, offering excellent durability, corrosion resistance, and long-term performance. Its NEMA 4X-rated construction ensures protection against hose splashes, rain, snow, windblown dust, ice build-up, and UV exposure, making it an ideal outdoor weatherproof electrical box for a wide range of installations. This outdoor cabinet features a hinged cover and a removable mounting plate, making installation and maintenance easier for power cords, plug-ins, and other components. The precise lock design and reinforced hinges provide a secure closure to protect internal components. This weatherproof box includes cable glands, stainless steel screws, and mounting tabs, providing a complete solution for any outdoor enclosure or cable management box need. With an IP67 weatherproof rating, this plastic junction box offers excellent sealing against moisture, dust, and debris, ensuring reliable performance in harsh environments. It's a great choice as an outdoor outlet box, enclosure box, or electrical junction box with cover for industrial, commercial, or residential use. This junction box is cULus E539395 listed, meeting strict safety and quality standards for your peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.