Zoro Homepage

1 Gang HDMI Wall Plate, White, 5PK

  • Mfr # HDMIWP-WH-05

  • Zoro # G721897955


product price: $49.99
/pk 5, $10.00/ea

Key Features

Color
White
Height
4.5 in
Length
2.75 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIWP-WH-05
Zoro #
G721897955
UPC #
726843020752
Country of Origin
China

Dimensions

Height
4.5 in
Length
2.75 in
Width
8.5 in

Details

Color
White
Item
HDMI Wall Plate

Description

5-pieces HDMI 2.0 wall plates with female-to-female connections and mounting hardware are included. For use in home theater and video game systems, TV boxes, computer monitors and more. Supports ARC, 3D, 4K. Band width up to 18 Gbps. Pigtail outlet plate allows quick and easy connection to an HDMI cable that is run in the wall. Fits standard wall plate and mounting hardware is included.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.