Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft. Coaxial Cable Black RG59/U, 5PK

  • Mfr # CX59U12-BK-05

  • Zoro # G121897968


product price: $13.75
/pk 5, $2.75/ea

Key Features

Height
1.76 in
Length
7.68 in
Color
Black
Width
7.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX59U12-BK-05
Zoro #
G121897968
UPC #
726843019114
Country of Origin
China

Dimensions

Height
1.76 in
Length
7.68 in
Width
7.68 in

Details

Item
Coaxial Cable
Color
Black

Description

Newhouse Hardware 12-ft. RG59/U coaxial cable delivers reliable signal transmission with 75-ohm low-loss performance. It features fully molded nickel-plated F-connectors for durability, aluminum foil shielding with copper braid for reduced interference, and a flexible black jacket for easy installation in home or office setups. Ideal for connecting TVs, cable boxes, and other video equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.