Zoro Homepage

130 dB Personal Emergency Protection Alarm with LED Light

  • Mfr # AX900ALED

  • Zoro # G506872757


product price: $10.09
/ea
Sold in multiples of 3 for $30.27

Key Features

Length
2.5
Body Color
Black
Weight with Batteries
0.08
Material
Plastic / Rubber
Width
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX900ALED
Zoro #
G506872757
UPC #
726843010500
Country of Origin
China

Dimensions

Length
2.5
Width
1.5
Height
0.9

Details

Item
Emergency Protection Alarm
Body Color
Black
Weight with Batteries
0.08
Material
Plastic / Rubber

Description

It features a 130dB alarm. Designed to be placed in the outer pockets of a purse or backpack, the AX900ALED can also be hand-carried by joggers. The alarm is not only a great deter for attackers or intruders but also functions to draw attention to you if you need medical attention or help. It can be triggered two ways by either pulling the safety pin or double clicking the trigger to activate the 130 dB siren alarm. The use of a personal alarm switches the element of surprise from the attacker to the potential victim and calls for help in any emergency situation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.