Zoro Homepage

4-Digit Waterproof Combination Lock, Steel, Blue

  • Mfr # NHH-NUMLK-BLU

  • Zoro # G215918579


product price: $4.79
/ea
Sold in multiples of 10 for $47.90

Key Features

Key Type
Combination
Padlock Body Shape
Square
Shackle Material
Steel
Material
Hardened Steel
Resettable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHH-NUMLK-BLU
Zoro #
G215918579
UPC #
726843024415
Country of Origin
China

Dimensions

Body Width
3.98 in
Body Height
5.98 in

Details

Key Type
Combination
Padlock Body Shape
Square
Shackle Material
Steel
Material
Hardened Steel
Resettable
Yes
For Use With
School, Gym Locker, Sports Locker, Fence, Toolbox, Gate, and Travel
Weather Resistant
Yes
Number of Dials
4
Color
Blue
High Security
Yes
Dial Location
Side
Item
Combination Padlock

Description

Experience hassle-free security with our Newhouse Hardware Steel Waterproof 4-Digit Combination Lock. This versatile keyless padlock is durable and convenient for protecting your belongings. The keyless design eliminates the need to carry keys or rummage around your bag for them. This way you save time when locking or unlocking your valuables while never having to worry that you've lost your key. The customizable 4-digit combination ensures that setting or resetting your unique code is a breeze. You get quick access whenever you need it.This combination lock for lockers is built with a hardened steel shackle. It offers enhanced resistance against cutting, prying, and tampering. Its durable construction provides dependable security, even in high-risk environments. Whether you need to secure a gym locker, luggage, school locker, or storage box, this padlock adapts to multiple uses with ease. Its compact, travel-friendly design makes it a perfect option for on-the-go security.You can also use this code padlock outdoors thanks to its waterproof design. It stands up to rain, snow, and harsh elements so it's ideal for securing outdoor storage sheds, garage cabinets, and bicycles. This keyless padlock remains reliable in any climate. The vibrant color finish adds visibility and style, making it easy to spot among other belongings. Get your Newhouse Hardware Steel Waterproof 4-Digit Combination Lock today. Protect your valuables with a smart, efficient, and heavy-duty solution from Newhouse Hardware.


  • KEYLESS DESIGN: Save time that would normally be spent looking for keys. Our 4-digit combination padlock makes it easy for you to lock or unlock your tool box, locker, or storage cabinet within seconds.
  • EASY TO SET: Setting your own 4-digit password is hassle-free on this compact combination lock. Just follow the easy steps listed in the user manual to set or reset your combination.
  • RESISTS TAMPERING: This sturdy padlock is made with a hardened steel shackle that's extremely difficult to cut through. This helps keep your belongings safe and secure while you go about your day.
  • VERSATILE PADLOCK: Our lock can secure your valuables in a variety of situations. It's an ideal gym or school locker lock, storage box lock, luggage lock, laptop bag lock, cabinet lock, and more.
  • WEATHERPROOF TOOL: Our waterproof keyless padlock is ideal for both indoor and outdoor environments. Its resistance to elements makes it a great storage shed lock, garage storage lock, and bike lock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.