6 ft. RG6/U Coaxial Cables, F-Type Connection, For TV, Antenna, DVR, Cable Modem, Black, 5PK

  • Mfr # CX66-BK-05

  • Zoro # G221897967


product price:  $24.65
/pk 5, $4.93/ea

Key Features

Color
Black
Height
1.76 in
Length
7.68 in
Width
7.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX66-BK-05
Zoro #
G221897967
UPC #
726843019145
Country of Origin
China

Dimensions

Height
1.76 in
Length
7.68 in
Width
7.68 in

Details

Color
Black
Item
Coaxial Cable

Description

5-PACK: 5 pieces of 6 ft. RG6/U coaxial cables with end-to-end male F-type connections are included. For use with your TV, VCR, DVR, cable box, cable modem, satellite receiver, digital router or antenna. Simply insert and screw in the connectors to the F-type jack in the device for a secure fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.