6 ft. RG6/U Coaxial Cables, F-Type Connection, For TV, Antenna, DVR, Cable Modem, Black, 5PK

  • Mfr # CX6U6-BK-05

  • Zoro # G821897992


product price:  $16.49
/pk 5, $3.30/ea

Key Features

Color
Black
Height
1.76 in
Width
7.68 in
Length
7.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX6U6-BK-05
Zoro #
G821897992
UPC #
726843019121
Country of Origin
China

Dimensions

Height
1.76 in
Width
7.68 in
Length
7.68 in

Details

Color
Black
Item
Coaxial Cable

Description

Stay connected and eliminate signal issues with this convenient 5-pack of 6ft Double-Shielded RG6 Coaxial Cables. Whether you're upgrading your home entertainment system, setting up a new router or modem, or managing multiple device connections, these cables offer exceptional value and performance. Each cable is constructed with dual shielding-an aluminum foil layer plus a braided outer shield-to effectively block electromagnetic and radio frequency interference. The result? Clearer picture, faster data, and more reliable signal strength. Designed for 75 Ohm systems, these coaxial cables are compatible with a wide range of devices including HDTVs, cable modems and DVRs. The pre-installed F-type connectors ensure easy installation with a tight, secure fit. Whether you're a DIYer, installer, or tech-savvy homeowner, this 5-pack of high-quality RG6 cables gives you the flexibility and reliability you need-without breaking the bank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.