Zoro Homepage

7 ft. 26 AWG CAT5E, UTP Ethernet Network Patch Cable, Black, 5PK

  • Mfr # CAT57-BK-05

  • Zoro # G821897954


product price: $13.35
/pk 5, $2.67/ea

Key Features

Cable Jacket Color
Black
Width
7.68 in
Height
1.76 in
Length
7.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT57-BK-05
Zoro #
G821897954
UPC #
726843019152
Country of Origin
China

Dimensions

Width
7.68 in
Height
1.76 in
Length
7.68 in

Details

Cable Jacket Color
Black
Item
Ethernet Network Patch Cable

Description

5-Pack of Category 5e ethernet cable - rated for UP TO 1 Gbps data transfer rate. 7-Ft. length, black, RJ45 male connectors. 26 AWG, UTP (Unshielded Twisted Pair).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.