7 ft. Uncoiled/1.33 ft. Coiled Telephone Handset Cord with RJ9 (4P4C) Connectors, Ivory, 5PK
- Mfr # HSC7-IV-05
- Zoro # G721897993
product price:Â
$
17.49
/pk of 5, $3.50/ea
Key Features
Height
2.87 in
Width
3.84 in
Length
6.79 in
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSC7-IV-05
- Zoro #
- G721897993
- UPC #
- 726843019091
- Country of Origin
- China
- Item
- Telephone Handset Cord
- Color
- Ivory
Dimensions
- Height
- 2.87 in
- Width
- 3.84 in
- Length
- 6.79 in
Description
5-pieces of 7 ft. uncoiled/1.33 ft. coiled telephone handset cords with end-to-end male RJ9 (4P4C) connectors are included. The cord it is used between handset and telephone, NOT from telephone to wall jack. Universally compatible with all telephone manufacturers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.