
All Purpose Wired Traditional Doorbell Chime
Mfr # APB1
Zoro # G700430098
product price: $13.65
/eaSold in multiples of 3 for $40.95
Key Features
Power Source
Wired
Width
2.75 in
Length
5.75 in
Height
1.25 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APB1
Zoro #
G700430098
UPC #
726843008378
Country of Origin
China
Dimensions
Width
2.75 in
Length
5.75 in
Height
1.25 in
Details
Power Source
Wired
Material
Metal
Color
Silver
Voltage
8 to 16V
Mounting
Wall
Description
This all purpose door bell is easy to install. Great for new installations or for replacing old systems. Loud enough to carry across several rooms, so it can provide a great solution for many different applications other than home use, such as office, business or schools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.