
Black Brush Wall Plate, 2PK
Mfr # BRWP-BK-02
Zoro # G021897952
product price: $9.99
/pk 2, $5.00/eaSold in multiples of 5 for $49.95
Key Features
Height
1 in
Length
4.5 in
Width
0.04 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRWP-BK-02
Zoro #
G021897952
UPC #
726843025269
Country of Origin
China
Dimensions
Height
1 in
Length
4.5 in
Width
0.04 in
Details
Item
Wall Plate
Color
Black
Description
Upgrade your space with a clean, clutter-free look using our Brush Wall Plate Cable Pass Through. Designed for easy, professional-grade in-wall cable management, this wall plate allows you to discreetly route low-voltage cables like HDMI, coax, speaker wire, and Ethernet without the mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.