Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Brush Wall Plate and Mounting Brackets, 2PK

  • Mfr # BRPB-BK-02

  • Zoro # G921897946


product price: $14.19
/pk 2, $7.10/ea
Sold in multiples of 5 for $70.95

Key Features

Color
Black
Height
1 in
Length
4.5 in
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPB-BK-02
Zoro #
G921897946
UPC #
726843025283
Country of Origin
China

Dimensions

Height
1 in
Length
4.5 in
Width
0.5 in

Details

Color
Black
Item
Wall Plate and Mounting Brackets

Description

Upgrade your space with a clean, clutter-free look using our Brush Wall Plate Cable Pass Through with Mounting Bracket. Designed for easy, professional-grade in-wall cable management, this wall plate allows you to discreetly route low-voltage cables like HDMI, coax, speaker wire, and Ethernet without the mess.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.