Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black TV Cable Wall Plate

  • Mfr # TVP-BK-01

  • Zoro # G021897983


product price: $3.35
/ea
Sold in multiples of 10 for $33.50

Key Features

Color
Black
Length
4.5 in
Width
0.04 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVP-BK-01
Zoro #
G021897983
UPC #
726843025290
Country of Origin
China

Dimensions

Length
4.5 in
Width
0.04 in
Height
1 in

Details

Color
Black
Item
TV Cable Wall Plate

Description

Compatible with any standard single-gang low-voltage mounting bracket, installation is quick and requires no special tools. Simply feed the cables through the brush insert and enjoy a seamless, polished look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.