Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decora White Phone Jack Plate

  • Mfr # PJI-WH-01

  • Zoro # G621897963


product price: $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Color
White
Height
4.75 in
Length
0.88 in
Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJI-WH-01
Zoro #
G621897963
UPC #
726843022053
Country of Origin
China

Dimensions

Height
4.75 in
Length
0.88 in
Width
1.4 in

Details

Color
White
Item
Phone Jack Plate

Description

Newhouse Hardware 1-pack of of telephone jack adapter insert and mounting screws are included. Installs with a decorator wall plate (not included). Insert measures about 4 x 1.375 in. The plates are made from ABS plastic, which are corrosion resistant. Works with all 6P4C telephone cables with RJ11 connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.