Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decora White TV Cable Wall Plate

  • Mfr # CVI-WH-01

  • Zoro # G221897950


product price: $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Height
4.75 in
Color
White
Width
1.4 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVI-WH-01
Zoro #
G221897950
UPC #
726843022022
Country of Origin
China

Dimensions

Height
4.75 in
Width
1.4 in
Length
2 in

Details

Item
TV Cable Wall Plate
Color
White

Description

Newhouse Hardware 1 piece of coaxial television cable jack adapter insert and mounting screws are included. Installs with a decorator wall plate (not included). Dimensions are about 4 x 1.375 in. Standard F-type connector attached to a coaxial cable is used to connect devices such a modem, router, or CATV box for video and internet services.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.