
Door Bell Chime Mechanism Assembly, Fits Most Nutone Models
Mfr # CHIMEBASE2
Zoro # G206868890
product price: $19.99
/eaKey Features
Power Source
Hardwired
Width
4.75
Length
6.75
Height
1.75
Material
metal, plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHIMEBASE2
Zoro #
G206868890
UPC #
726843014218
Country of Origin
China
Dimensions
Width
4.75
Length
6.75
Height
1.75
Details
Power Source
Hardwired
Material
metal, plastic
Color
Black
Item
Door Bell Chime
Description
Newhouse Hardware's CHIMBASE2 door chime is the chime mechanism only (cover is sold separately; search CHIMECOVER2 or CHM3DCOVER for a compatible cover). This is a replacement chime for your doorbell and is intended for hardwired installation. It may be used with one or two doors. It features two distinctive chimes, 2-note melody for the front door and 1-note melody for the back door, so you'll know which door to head to. Powered by a 16-volt AC transformer, sold separately (search Newhouse Hardware model# 16TR or 3TRAN). A great addition or replacement for your home. This chime base will fit Newhouse Hardware SKU CHM3D and most other Nutone models (dimensions are 6.75 L x 4.75 W x 1.75 depth inches), including LA11BG LA11WH KA10 LA109 KB10 L12 L14 CD130 LA110 LA111 LA114 LA116 LA117 LA119 LA12 LA13 LA130 LA14 LA140 LA141 LA144 LA148 LA14WH LA143 LA149 LA30SAVVY LA37 LA15 LA9 LB13 LB12 LB14 LD21 VG130 VG190.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.