Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Coupler and Coaxial Wall Plate White

  • Mfr # TVCATCWP-WH-01

  • Zoro # G421897972


product price: $6.25
/ea
Sold in multiples of 25 for $156.25

Key Features

Color
White
Height
4.75 in
Length
1.25 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVCATCWP-WH-01
Zoro #
G421897972
UPC #
726843022619
Country of Origin
China

Dimensions

Height
4.75 in
Length
1.25 in
Width
2.75 in

Details

Color
White
Item
Ethernet Coupler and Coaxial Wall Plate

Description

Our Newhouse Hardware 2-Port Ethernet and Coaxial Cable Wall Plate is a versatile and essential component for organizing and managing your cable connections. This wall plate lets you easily connect two separate F-type coaxial, cat5, cat5e, or cat6 LAN network male cables, making it a perfect solution for residential and commercial applications. Provide a clean and professional finish to your work when setting up a home theater system or network infrastructure, or simply tidying up your cable management, this wall plate provides a clean and professional finish. Our outlet cover wall plate is constructed from durable ABS plastic to withstand daily wear and tear. It's also corrosion-resistant so it will maintain its appearance and functionality over time. This ethernet wall plate measures approximately 4.5 x 2.75 inches so it fits standard electrical boxes. This makes it easy to integrate into existing setups. Installation is straightforward with the included mounting screws, which allow you to securely attach the ethernet wall outlet to the wall for a stable and secure fit. Prevent any loose connections or potential damage to your cables. The sleek and simple design of the wall plate also adds a touch of elegance to any room, while its functionality keeps your cables organized and accessible. This home improvement electrical equipment is an ideal addition to any home or office. Its compatibility with various keystone jacks makes it a versatile choice for multiple applications. This RJ45 connector wall mount ensures that your connections are tidy and professional, whether you're connecting your internet, TV, or other devices. Get your Newhouse Hardware 2-Port Ethernet and Coaxial Cable Wall Plate . Enhance the organization and appearance of your home or office with this essential wall plate, designed to provide a clean and professional look while keeping your cables securely in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.