
Ethernet Coupler Wall Plate White
Mfr # CAT6CWP-WH-01
Zoro # G521897995
product price: $4.19
/eaSold in multiples of 50 for $209.50
Key Features
Height
4.75 in
Length
1.25 in
Width
2.75 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6CWP-WH-01
Zoro #
G521897995
UPC #
726843022602
Country of Origin
China
Dimensions
Height
4.75 in
Length
1.25 in
Width
2.75 in
Details
Color
White
Item
Ethernet Coupler Wall Plate
Description
Our Newhouse Hardware 1-Port CAT6 Wall Plate is a versatile and essential component for organizing and managing your cable connections. This wall plate lets you easily connect two separate cat5, cat5e, or cat6 LAN network male cables, making it a perfect solution for residential and commercial applications. Provide a clean and professional finish to your work when setting up a home theater system or network infrastructure, or simply tidying up your cable management, this wall plate provides a clean and professional finish. Our outlet cover wall plate is constructed from durable ABS plastic to withstand daily wear and tear. It's also corrosion-resistant so it will maintain its appearance and functionality over time. This ethernet wall plate measures approximately 4.5 x 2.75 inches so it fits standard electrical boxes. This makes it easy to integrate into existing setups. Installation is straightforward with the included mounting screws, which allow you to securely attach the ethernet wall outlet to the wall for a stable and secure fit. Prevent any loose connections or potential damage to your cables. The sleek and simple design of the wall plate also adds a touch of elegance to any room, while its functionality keeps your cables organized and accessible. This home improvement electrical equipment is an ideal addition to any home or office. Its compatibility with various keystone jacks makes it a versatile choice for multiple applications. This RJ45 connector wall mount ensures that your connections are tidy and professional, whether you're connecting your internet, TV, or other devices. Get your Newhouse Hardware 1-Port CAT6 Wall Plate . Enhance the organization and appearance of your home or office with this essential wall plate, designed to provide a clean and professional look while keeping your cables securely in place.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.